MEC750B - 1/2" Emt Comp Con STL - Ins

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEC750B
Manufacturer
Southwire
Manufacturer's Part Number
MEC-750-B
Description
1/2" Emt Comp Con STL - Ins
Insulated Throat Emt Compression Connector, Size: 1/2 In, Connection: Compression, Steel, Nema Rating: FB-1, Shelf Quantity: 50, Master Quantity: 250, Ul Listed, Meets UL514B, Federal Spec. W-F-408E, Connects Emt Conduit to Box or Enclos
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297541018 / 00784297541018
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC750B - Small Image
 
MEC750B - Large Image
Other Links
 
 
MEC750B - Other
 
MEC750B - Other
Brochures
 
 
MEC750B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" EMT COMP CON STL - INS
extra long description
SWC MEC-750-B 1/2 EMT COMP CONN STL
Product Type
1/2 Emt Comp Conn STL-Ins
Special Features
Concrete-tight;Connects EMT conduit to box or enclosure
Long Description
INSULATED THROAT EMT COMPRESSION CONNECTOR, SIZE: 1/2 IN, CONNECTION: COMPRESSION, STEEL, NEMA RATING: FB-1, SHELF QUANTITY: 50, MASTER QUANTITY: 250, UL LISTED, MEETS UL514B, FEDERAL SPEC. W-F-408E, CONNECTS EMT CONDUIT TO BOX OR ENCLOS
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MEC-750-B
GTIN
00784297541018
UPC
784297541018
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Insulated Throat EMT Compression Connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Connects EMT conduit to box or enclosure
nema rating
FB-1
standard
cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat