MEC751B - 3/4" Compression Connector

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEC751B
Manufacturer
Southwire
Manufacturer's Part Number
MEC-751-B
Description
3/4" Compression Connector
3/4 Emt Comp Con STL-Ins Emt Comp Connector, Ins Throat For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets UL514B Fed. Spec. W-F-408E, Nema FB-1
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297541032 / 00784297541032
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC751B - Large Image
 
MEC751B - Small Image
Brochures
 
 
MEC751B - Brochure
Other Links
 
 
MEC751B - Other
 
MEC751B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
insulation
Insulated Throat
Dimensions and Weight
Size
3/4 IN EMT
Descriptions
extra long description
SWC MEC-751-B 3/4 EMT COMP CONN STL
Description
3/4" COMPRESSION CONNECTOR
Product Type
3/4 Emt Comp Conn STL-Ins
Special Features
Concrete-Tight;Features: Steel Construction;Fed. Spec. W-F-408E, Nema FB-1;Master Quantity: 25;Meets UL514B;Shelf Quantity: 25
Long Description
3/4 EMT COMP CON STL-INS EMT COMP CONNECTOR, INS THROAT FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B FED. SPEC. W-F-408E, NEMA FB-1
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MEC-751-B
GTIN
00784297541032
UPC
784297541032
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
3/4" EMT COMPRESSION BOX CONNECTORS STEEL INSULATED
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only)
Application
Connects EMT conduit to box or enclosure
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat