MES752 - 1" Emt Set Screw Conn

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES752
Manufacturer
Southwire
Manufacturer's Part Number
MES-752
Description
1" Emt Set Screw Conn
1 Emt SS Conn Steel Emt Set Screw Connector For Connecting Emt to Box, Concrete-Tight When Taped, Tubular Construction W/ Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With ( 2) Set Screws
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297200021 / 00784297200021
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MES752 - Small Image
 
MES752 - Large Image
Other Links
 
 
MES752 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Size
1 IN EMT
Descriptions
Long Description
1 EMT SS CONN STEEL EMT SET SCREW CONNECTOR FOR CONNECTING EMT TO BOX, CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/ STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH ( 2) SET SCREWS
Special Features
Concrete-Tight When Taped;Construction: Tubular;Features: Tubular Construction With Staked Robertson Head Screws;Includes: Staked Robertson Head Set Screw;Master Quantity: 100;Meets UL514B, Fed Spec W-F-408E, Nema FB-1;Shelf Quantity: 20;UL And CUL Listed For EMT, IMC And Rigid Conduit
Description
1" EMT SET SCREW CONN
extra long description
SWC MES-752 1 EMT SS CONN STEEL
Product Type
1 Emt SS Conn Steel
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MES-752
GTIN
00784297200021
UPC
784297200021
Taxonomies, Classifications, and Categories
Type
1" EMT SET SCREW BOX CONNECTORS STEEL
Category Description
STEEL EMT FITTINGS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1
Application
Connects EMT conduit to box or enclosure
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat