MES757B - 3IN Steel Emt Set Screw

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES757B
Manufacturer
Southwire
Manufacturer's Part Number
MES-757-B
Description
3IN Steel Emt Set Screw
3 Emt SS Conn Steel-Ins Emt SS Connector, Ins Throat For Connecting Emt to Box, Concrete Tight When Taped Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4-4" Furnished With (2) Set Screws
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Set Screw Emt Connectors
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297560576 / 00784297560576
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MES757B - Other
Images
 
 
MES757B - Small Image
 
MES757B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SWC MES-757-B 3 EMT SS CONN STEEL-I
Product Type
3 Emt SS Conn Steel-Ins
Description
3IN STEEL EMT SET SCREW
Long Description
3 EMT SS CONN STEEL-INS EMT SS CONNECTOR, INS THROAT FOR CONNECTING EMT TO BOX, CONCRETE TIGHT WHEN TAPED TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4-4" FURNISHED WITH (2) SET SCREWS
Special Features
Tubular construction w/staked robertson head screws., Concrete-tight when taped.
Manufacturer Information
Manufacturers Part Number
MES-757-B
Brand
Southwire
GTIN
00784297560576
UPC
784297560576
Taxonomies, Classifications, and Categories
Type
3" EMT SET SCREW BOX CONNECTORS STEEL INSULATED
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1
Application
Connects EMT conduit to box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat