MES760 - 1/2IN Steel Emt Setscrew

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES760
Manufacturer
Southwire
Manufacturer's Part Number
MES-760
Description
1/2IN Steel Emt Setscrew
1/2 Emt SS Coup Steel Emt Set Screw Coupling For Connecting Emt to Emt Concrete-Tight When Taped, Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With (4) Set Screws
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297200205 / 00784297200205
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MES760 - Small Image
 
MES760 - Large Image
Other Links
 
 
MES760 - Other
 
MES760 - Other
Brochures
 
 
MES760 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
extra long description
SWC MES-760 1/2 EMT SS CPLG STEEL
Product Type
1/2 Emt SS CPLG Steel
Long Description
1/2 EMT SS COUP STEEL EMT SET SCREW COUPLING FOR CONNECTING EMT TO EMT CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH (4) SET SCREWS
Special Features
Concrete-Tight When Taped;Construction: Tubular;Features: Steel Tubular Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50;UL And CUL Listed For EMT, IMC And Rigid Conduit
Description
1/2IN STEEL EMT SETSCREW
Manufacturer Information
Brand
Madison Electric Products
Manufacturers Part Number
MES-760
GTIN
00784297200205
UPC
784297200205
Taxonomies, Classifications, and Categories
Type
1/2" EMT SET SCREW COUPLINGS STEEL
Trade Size
Trade Size
1/2 IN EMT
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit only
Application
Connects two lengths of EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat