ML110 - 3/8IN Mall 90 Angle

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML110
Manufacturer
Southwire
Manufacturer's Part Number
ML-110
Description
3/8IN Mall 90 Angle
3/8 Mall 90 Angle Conn - 90 Squeeze Conn, Mall Iron For Conn Flex Conduit to Box Connects Flexible Metal Conduit to Box or Enclosure Malleable Iron, Zinc Plated Meets UL514B Federal Spec W F 406E, Nema FB-1 90 Degree Angle
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297006517 / 00784297006517
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ML110 - Small Image
 
ML110 - Large Image
Other Links
 
 
ML110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SWC ML-110 3/8 MALL 90 ANGLE CONN
Product Type
3/8 Mall 90 Angle Conn
Description
3/8IN MALL 90 ANGLE
Long Description
3/8 MALL 90 ANGLE CONN - 90 SQUEEZE CONN, MALL IRON FOR CONN FLEX CONDUIT TO BOX CONNECTS FLEXIBLE METAL CONDUIT TO BOX OR ENCLOSURE MALLEABLE IRON, ZINC PLATED MEETS UL514B FEDERAL SPEC W F 406E, NEMA FB-1 90 DEGREE ANGLE
Special Features
Male hub threads - NPSM
Manufacturer Information
Manufacturers Part Number
ML-110
Brand
Southwire
GTIN
00784297006517
UPC
784297006517
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
3/8" SQUEEZE BOX CONNECTORS 90° ANGLE MALLEABLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Connects flexible metal conduit to box or enclosure
standard
UL Federal Spec. W F 406E, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat