1432563 - 1432563 2CKT Power STD BLK

XX-Marathon Special Products

  • $43.87 (Each)
  • $43.87 (Each)

  • $701.92 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1432563
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
1432563
Description
1432563 2CKT Power STD BLK
Power Stud Block, Standard Type; 3.47 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 230 Ampere Current Rating; CC1432, Clear Plastic Cover Type; 150 Deg C Temperature Rating
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
784337325639
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.87 (Each)
Standard Packaging
$701.92 (Per 16)
Resources
Images
 
 
1432563 - Small Image
 
1432563 - Large Image
Attachments
 
 
1432563 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
230 AMPERE
Voltage Rating
600 V
Cover Type
CC1432, CLEAR PLASTIC
Material, Color, and Finish
Conductor Material
Copper
Housing Material
PHENOLIC
Connector Material
TIN PLATED COPPER
Dimensions and Weight
Size
3.47 INCH L X 4 INCH W X 2.61 INCH H
Descriptions
Product Type
Power Stud Block
Description
1432563 2CKT POWER STD BLK
Additional Information
APPLICATION AIR CONDITIONING AND REFRIGERATION SYSTEM, CONTROL PANEL, ELEVATOR SYSTEM, HEATING, MATERIAL HANDLING EQUIPMENT, MOTOR CONTROL, SWITCHGEAR
Long Description
POWER STUD BLOCK, STANDARD TYPE; 3.47 INCH L X 4 INCH W X 2.61 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 230 AMPERE CURRENT RATING; CC1432, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
extra long description
STANDARD TYPE; 3.47 INCH L X 4 INCH W X 2.61 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 230 AMPERE CURRENT RATING; CC1432, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING; PHENOLIC HOUSING MATERIAL; 2 POLE(S); TIN PLATED COPPER CONNECTOR MATERIAL; 3/8 INCH-16 TPI X 1-3/16 INCH L STUD SECONDARY OPENING WIRE SIZE; 3/8 INCH-16 TPI X 1-3/16 INCH L STUD PRIMARY OPENING WIRE SIZE; 1 SECONDARY OPENINGS PER POLE; 1 PRIMARY OPENINGS PER POLE; MARATHON[R] BRAND; APPLICATION AI
Additional Information
Number of Primary Openings pe
1
Number of Secondary Openings
1
Primary Opening Wire Size
3/8 INCH-16 TPI X 1-3/16 INCH L STUD
Secondary Opening Wire Size
3/8 INCH-16 TPI X 1-3/16 INCH L STUD
Manufacturer Information
Manufacturers Part Number
1432563
Model
143
Brand
XX-Marathon Special Products
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
STANDARD
Packaging
Weight per each
1.25
Carton
1
Package
16
Uses, Certifications, and Standards
Temperature Rating
150 DEG C
Approval
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat