1027BK - 1-100W BLK. Ext CLG Mount

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1027BK
Manufacturer
Maxim
Manufacturer's Part Number
1027BK
Description
1-100W BLK. Ext CLG Mount
Westlake Is A Transitional Style From Maxim Lighting International In Black, Rust Patina, Empire Bronze, or White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209102712 / 00783209102712
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1027BK - Small Image
 
1027BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Product Type
One Light Outdoor Ceiling Mount
Long Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Description
1-100W BLK. EXT CLG MOUNT
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Exterior
bulb type
Medium
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
1027BK
GTIN
00783209102712
UPC
783209102712
Taxonomies, Classifications, and Categories
Type
Ceiling Mount
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat