1027EB - 1L Ext Flush

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1027EB
Manufacturer
Maxim
Manufacturer's Part Number
1027EB
Description
1L Ext Flush
Westlake Is A Transitional Style From Maxim Lighting International In Black, Rust Patina, Empire Bronze, or White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209102767 / 00783209102767
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1027EB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Description
1L EXT FLUSH
Product Type
One Light Outdoor Flush Mount
Additional Information
Voltage
120.00 LBS
Category
Exterior
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
1027EB
GTIN
00783209102767
UPC
783209102767
Taxonomies, Classifications, and Categories
Type
Ceiling Mount
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat