12121BKAB - 1-60M Bkab Early Electric Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12121BKAB
Manufacturer
Maxim
Manufacturer's Part Number
12121BKAB
Description
1-60M Bkab Early Electric Pendant
Cords Of Black Fabric Support Metal Sockets Finished In A Natural Antique Brass Allow You to Create Unique and Fun Lighting. All Except The Single Pendant Are Supplied With Hangers That Attach to The Ceiling to Allow You to Swag Each Socket. There Are A Number Of Optional Bulbs to Choose From.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209199309 / 00783209199309
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12121BKAB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Restoration
Descriptions
Product Type
One Light Pendant
Description
1-60M BKAB EARLY ELECTRIC PENDANT
Long Description
Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.
Additional Information
Voltage
120.00
bulb type
Medium
Category
Mini Pendants
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
12121BKAB
GTIN
00783209199309
UPC
783209199309
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Cable
Packaging
Weight per each
0.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat