20111BKNAB - 1-60M BK/Ab Palladium Mini Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20111BKNAB
Manufacturer
Maxim
Manufacturer's Part Number
20111BKNAB
Description
1-60M BK/Ab Palladium Mini Pendant
Popular In Today`S Interior Design Is This Industrial Collection Featuring Frames Of Metal Mesh Finished In Black and Accented With Cast Natural Aged Brass Accents Looks Great With Vintage Carbon Filament Bulbs. A Large Variety Of Size and Price Points Are Provided to Satisfy Everyone From The Discriminate Designer to The Building Contractor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139657 / 00783209139657
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20111BKNAB - Small Image
 
20111BKNAB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Restoration
Descriptions
Product Type
One Light Pendant
Description
1-60M BK/AB PALLADIUM MINI PENDANT
Long Description
Popular in today`s interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.
Additional Information
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mini Pendants
Voltage
120.00 LBS
bulb type
ST64
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
20111BKNAB
GTIN
00783209139657
UPC
783209139657
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
ROD
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat