21285SWSN - Dart 3-Light Chandelier DD55

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21285SWSN
Manufacturer
Maxim
Manufacturer's Part Number
21285SWSN
Description
Dart 3-Light Chandelier DD55
Inspired By The Modernist Architect Edward Dart, This Collection Features Straight Line Frames Finished In Satin Brass or Satin Nickel That Support Satin White Glass Cylinders For A Clean and Modern Look. The End Of The Frames Turn Up and End In An Angle Emphasizing A Minimalist Geometry Popular In Modernist Work.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209232570 / 00783209232570
Weight per unit
5.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
21285SWSN - Small Image
 
21285SWSN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
DART 3-LIGHT CHANDELIER DD55
Long Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Product Type
Three Light Chandelier
Additional Information
Voltage
120.00 LBS
bulb type
E26
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mid. Chandeliers
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
21285SWSN
GTIN
00783209232570
UPC
783209232570
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Glass Up
Packaging
Weight per each
5.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat