25024BZ - 1-60M BZ Cage Mini Hi Bay Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25024BZ
Manufacturer
Maxim
Manufacturer's Part Number
25024BZ
Description
1-60M BZ Cage Mini Hi Bay Pendant
Small Pendants Reminiscent Of Yesteryear Are Available In Your Choice Of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In Addition to The Numerous Metal Shades, Glass Shades In Clear, Mirror Smoke, and Satin White Are Also Offered. The Optional Antique Replica Light Bulb Adds to The Authentic Look.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209005235 / 00783209005235
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25024BZ - Small Image
 
25024BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
One Light Pendant
Description
1-60M BZ CAGE MINI HI BAY PENDANT
Long Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mini Pendants
bulb type
ST64
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
25024BZ
GTIN
00783209005235
UPC
783209005235
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Cable
Packaging
Weight per each
3.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat