26114CD0I - 4-60M Orb Seafarer Vanity

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26114CD0I
Manufacturer
Maxim
Manufacturer's Part Number
26114CDOI
Description
4-60M Orb Seafarer Vanity
This Nautical-Inspired Collection Features Clear Seedy Glass Cones Suspended By A Yoke Frame. The Clear Glass Offers Abundant Lighting and Compliments The Styling Of The Fixture. Make It A More Industrial Look By Adding Filament E26 Light Bulbs.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209199507 / 00783209199507
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
26114CD0I - Small Image
 
26114CD0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Long Description
This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Description
4-60M ORB SEAFARER VANITY
Product Type
Four Light Bath Vanity
Additional Information
Voltage
120.00
Category
Bathroom Fixtures
Safety Rating
Damp
bulb type
Medium
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
26114CDOI
GTIN
00783209199507
UPC
783209199507
Taxonomies, Classifications, and Categories
Type
Four Lights
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
6.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat