30270SM - 3-40C Steel Flush Mount Alessandra

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30270SM
Manufacturer
Maxim
Manufacturer's Part Number
30270SM
Description
3-40C Steel Flush Mount Alessandra
Diamond Shape Crystals Float In A Web Of Jewelry Grade Chain Supported By A Metal Frame Finished In In Our Exotic Silver Mist. Each Fixture Is Delicately Draped By Hand From Skilled Artisans to Create These Original Lighting Art Forms.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209140721 / 00783209140721
Weight per unit
8.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30270SM - Small Image
 
30270SM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Product Type
Three Light Flush Mount
Description
3-40C STEEL FLUSH MOUNT ALESSANDRA
Long Description
Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.
Additional Information
bulb type
Candelabra
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Flush Mounts
Voltage
120.00 LBS
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
30270SM
GTIN
00783209140721
UPC
783209140721
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Other
Packaging
Weight per each
8.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat