35017EB - 1-60M BZ Outdoor Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35017EB
Manufacturer
Maxim
Manufacturer's Part Number
35017EB
Description
1-60M BZ Outdoor Pendant
Picture Yourself In An Old Gangster Movie and The Lighting On The Wharf Would Look Very Much Like This Collection. This All-Aluminum Collection Is Available In Your Choice Of Weathered Zinc, Empire Bronze, or Black and Is At A Price Point Sure to Please.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209200906 / 00783209200906
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35017EB - Small Image
 
35017EB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Long Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Description
1-60M BZ OUTDOOR PENDANT
Product Type
One Light Outdoor Pendant
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Exterior
bulb type
Medium
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
35017EB
GTIN
00783209200906
UPC
783209200906
Taxonomies, Classifications, and Categories
Type
Hanging
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat