53610BK - Led Address Light Frame DD55

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53610BK
Manufacturer
Maxim
Manufacturer's Part Number
53610BK
Description
Led Address Light Frame DD55
For Vertical and Horizontal Configurations, Look No Further Than These Address Lights. Conveniently Square Tiles Are Available In Classic and Contemporary Fonts With Your Choice Of A More Decorative or Clean Frame. Ranging From 12-24V, These Address Lights Pair With Both Landscape Transformers and Doorbell Chime Transformers to Allow Low Voltage Wire Installations. Available In Bronze and Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209221338 / 00783209221338
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
53610BK - Small Image
 
53610BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
LED ADDRESS LIGHT FRAME DD55
Long Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Product Type
Led Outdoor Wall Sconce
Additional Information
Voltage
9.00 IN
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
53610BK
GTIN
00783209221338
UPC
783209221338
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Decor/Furniture/Mailboxes
Packaging
Weight per each
1.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat