18186SC3RNK - Nema 3R SC Box

Milbank

  • $303.39 (Each)
  • $303.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
18186-SC3R-NK
Description
Nema 3R SC Box
18X6X18 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572103139 / 00784572103139
Weight per unit
19.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.39 (Each)
Resources
Images
 
 
18186SC3RNK - Small Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
Attachments
 
 
18186SC3RNK - Specification Sheet
Other Links
 
 
18186SC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6L x 18W x 18H
Descriptions
extra long description
MILB 18186-SC3R-NK N3R SCREW COVER
Product Type
N3R Screw Cover Encl NK 10313
Description
NEMA 3R SC BOX
Long Description
18x6x18 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
18186-SC3R-NK
GTIN
00784572103139
UPC
784572103139
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
19.3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Enclosure for Mounting Electrical Equipment
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat