HC10106JIC12 - Hinged Jic Box

Milbank

  • $248.67 (Each)
  • $248.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC10106JIC12
Manufacturer
Milbank
Manufacturer's Part Number
HC10106JIC12
Description
Hinged Jic Box
10X6X10 Hinge Cover Type 12 Ul Listed Steel No Knockouts Ansi 61 Gray Continuous Hinge Clamps and Screws In Door Mounting Feet Welded Seams
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572180727 / 00784572180727
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.67 (Each)
Resources
Images
 
 
HC10106JIC12 - Small Image
 
HC10106JIC12 - Large Image
Attachments
 
 
HC10106JIC12 - Specification Sheet
Other Links
 
 
HC10106JIC12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6L x 10W x 10H
Descriptions
extra long description
MILB HC10106JIC12 N12 JIC HINGE CVR
Long Description
10x6x10 Hinge Cover Type 12 UL Listed Steel No Knockouts ANSI 61 Gray Continuous Hinge Clamps and Screws in Door Mounting Feet Welded Seams
Construction
Welded
Product Type
N12 Jic Hinge CVR Encl 18072
Description
HINGED JIC BOX
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Support
Panel Supports
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
HC10106JIC12
GTIN
00784572180727
UPC
784572180727
Taxonomies, Classifications, and Categories
Type
Hinge Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat