HC664JIC12 - Hinged Jic Box

Milbank

  • $136.26 (Each)
  • $136.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC664JIC12
Manufacturer
Milbank
Manufacturer's Part Number
HC664JIC12
Description
Hinged Jic Box
6X4X6 Hinge Cover Type 12 Ul Listed Steel No Knockouts Ansi 61 Gray Coninuous Hinge Clamps and Screws Gasket In Door Mounting Feet Welded Seams
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572112681 / 00784572112681
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.26 (Each)
Resources
Images
 
 
HC664JIC12 - Large Image
Attachments
 
 
HC664JIC12 - Specification Sheet
Other Links
 
 
HC664JIC12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 6W x 6H
Descriptions
extra long description
MILB HC664JIC12 N12 JIC HINGE CVR E
Product Type
N12 Jic Hinge CVR Encl 11268
Description
HINGED JIC BOX
Long Description
6x4x6 Hinge Cover Type 12 UL LIsted Steel No Knockouts ANSI 61 Gray Coninuous Hinge Clamps and Screws Gasket in Door Mounting Feet Welded Seams
Construction
Welded
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Support
Panel Supports
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
HC664JIC12
GTIN
00784572112681
UPC
784572112681
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Hinge Cover
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat