U1253X - 200A 3G Meter Base

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U1253X
Manufacturer
Milbank
Manufacturer's Part Number
U1253-X
Description
200A 3G Meter Base
4 Term RNGLS LRG CLS PLT 3 Pos
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572133471 / 00784572133471
Weight per unit
37.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U1253X - Large Image
 
U1253X - Large Image
 
U1253X - Large Image
 
U1253X - Large Image
 
U1253X - Large Image
 
U1253X - Large Image
 
U1253X - Large Image
Attachments
 
 
U1253X - Specification Sheet
Other Links
 
 
U1253X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
300 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
5.125L x 34.5W x 14H
Descriptions
Description
200A 3G METER BASE
Product Type
200A 4T RL 3P CTR Wy 13347
Long Description
4 TERM RNGLS LRG CLS PLT 3 POS
extra long description
MILB U1253-X 200A 4T RL 3P CTR WY 1
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground with Center Wireway
Manufacturer Information
Manufacturers Part Number
U1253-X
Brand
MILBANK
GTIN
00784572133471
UPC
784572133471
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
37.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat