U47690 - CT Cabinet 32X54X14

Milbank

  • $2140.47 (Each)
  • $2,140.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U47690
Manufacturer
Milbank
Manufacturer's Part Number
U4769-O
Description
CT Cabinet 32X54X14
32IN-54IN-14IN PNTD STL No Ko Lift Off Front HSP Wood BCK PNL Instld
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
784572244597 / 00784572244597
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,140.47 (Each)
Resources
Images
 
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Large Image
 
U47690 - Small Image
Attachments
 
 
U47690 - Specification Sheet
Other Links
 
 
U47690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
14L x 32W x 54H
Descriptions
Description
CT CABINET 32X54X14
Product Type
14 X 32 X 54 Trans Encl 24459
extra long description
MILB U4769-O 14 X 32 X 54 TRANS ENC
Long Description
32IN-54IN-14IN PNTD STL NO KO LIFT OFF FRONT HSP WOOD BCK PNL INSTLD
Also Known As...
Meter Socket
Meter Box
Additional Information
Back Panel
Back Panel Included
Cable Entry
No Knockouts
Manufacturer Information
Manufacturers Part Number
U4769-O
Brand
MILBANK
GTIN
00784572244597
UPC
784572244597
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Latch Cover
Availability
Status
Inactive
Packaging
Weight per each
180
Carton
1
Uses, Certifications, and Standards
Mounting
WALL MOUNT
Application
Current Transformer Enclosure
nema rating
Type 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat