UAP60940NES - Milbank Shell

Milbank

  • $4970.59 (Each)
  • $4,970.59 (Each)
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
UAP60940NES
Manufacturer
Milbank
Manufacturer's Part Number
UAP6094-O-NES
Description
Milbank Shell
Alum Painted Shell 16 Pos Per Phase Bar 500 Kcmil Penta Bolt
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572703902 / 00784572703902
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,970.59 (Each)
Resources
Images
 
 
UAP60940NES - Small Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
Attachments
 
 
UAP60940NES - Specification Sheet
Other Links
 
 
UAP60940NES - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16L x 25.625W x 43H
Descriptions
extra long description
MILB UAP6094-O-NES GENERAL ENCLOSUR
Product Type
General Enclosures 70390
Description
MILBANK SHELL
Long Description
ALUM PAINTED SHELL 16 POS PER PHASE BAR 500 KCMIL PENTA BOLT
Special Features
10,000 Short Circuit Current Rating;3000 Ampere;Penta Bolt;Three Phase Four Wire
Construction
Welded
Additional Information
number of outlet
0
Support
Body Stiffeners
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UAP6094-O-NES
GTIN
00784572703902
UPC
784572703902
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Terminal Box
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
Mounting
Pad Mount or Wall Mount
Application
Terminate Conductors
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat