C34 - 14-30R Angle Plug

Midwest

  • $58.94 (Each)
  • $58.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C34
Manufacturer
Midwest
Manufacturer's Part Number
C34
Description
14-30R Angle Plug
Offers Increased Flexibility By Plugging Into Receptacles At An Angle Where Space Limitations Exist. Plugs Are Molded Of Zytel Nylon, A Rugged Impact Resistant Material.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784567300116 / 00784567300116
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.94 (Each)
Resources
Images
 
 
C34 - Large Image
 
C34 - Small Image
360 Images
 
 
C34 - 360 Image
Attachments
 
 
C34 - Specification Sheet
Brochures
 
 
C34 - Brochure
Other Links
 
 
C34 - Other
 
C34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Poles
3
amperage rating
30
Number of Wires
4
Material
Zytel Nylon
Descriptions
Product Type
14-30R Angle Plug
Description
14-30R ANGLE PLUG
extra long description
MIDWEST C34 14-30R ANGLE PLUG
Special Features
Offers increased flexibility by plugging into receptacles at an angle where space limitations exist Molded of Zytel nylon, a rugged impact resistant material
Long Description
Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel Nylon, a rugged impact resistant material.
Manufacturer Information
Brand
MIDWEST
GTIN
00784567300116
UPC
784567300116
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Angle Plug
Packaging
Weight per each
0.408
Carton
1
Uses, Certifications, and Standards
Application
For Use With NEMA 14-30R BR341 And PR34 Receptacles
nema rating
NEMA 14-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat