205G21L - M12 Heated Axis Hooded Jacket - Gray - L

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
205G21L
Manufacturer
Milwaukee®
Manufacturer's Part Number
205G-21L
Description
M12 Heated Axis Hooded Jacket - Gray - L
The Milwaukee® M12™ Heated Axis™ Jacket Delivers Heat Built For Lightweight Durability. Powered By Milwaukee® M12™ Redlithium™ Battery Technology, This Three-Panel Hooded Jacket Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest, Back and Shoulders. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versatility Dependi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242770052 / 00045242770052
Weight per unit
3.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
205G21L - Other
 
205G21L - Other
 
205G21L - Other
 
205G21L - Other
Images
 
 
205G21L - Small Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
 
205G21L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Insulation Material
Polyester
Descriptions
extra long description
MILW 205G-21L Heated Hooded Jacket
Long Description
The MILWAUKEE® M12™ Heated AXIS™ Jacket delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this three-panel hooded jacket features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest, back and shoulders. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versatility dependi
Description
M12 HEATED AXIS HOODED JACKET - GRAY - L
Product Type
Heated Hooded Jacket Kit Gray L
Features
M12™ Heated AXIS™ Hooded Jacket Kit Gray Large
Additional Information
battery life
12
Voltage
12.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
205G-21L
GTIN
00045242770052
UPC
045242770052
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.113
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat