213620 - M18 Rocket Tower Light/Charger

Milwaukee®

  • $512.81 (Each)
  • $512.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
213620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2136-20
Description
M18 Rocket Tower Light/Charger
The Milwaukee® M18™ Rocket™ Tower Light/Charger Is Designed to Deliver A Lighting Solution That Adapts, Performs, and Survives to The Jobsite. This Light Tower Sets Up In Seconds to A Max Height Of 7’ and Collapses to Less Than 4’ For Easy Transportation and Storage. The Led Light Head Can Be Extended From 4-7’ to Light Overhead Work or Minimize Shadows When Casting Shine Downward. The Multidirectional Light Head Allows Users to Orient The Three Independently Pivoting Light Heads to Cast Light In Several D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242569977 / 00045242569977
Weight per unit
26.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.81 (Each)
Resources
Images
 
 
213620 - Video
 
213620 - Small Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
Other Links
 
 
213620 - Other
 
213620 - Other
 
213620 - Other
 
213620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 ROCKET TOWER LIGHT/CHARGER
Product Type
Rocket Tower Light
extra long description
MILW 2136-20 ROCKET Tower Light
Short Description
ROCKET Tower Light
Long Description
The MILWAUKEE® M18™ ROCKET™ Tower Light/Charger is designed to deliver a lighting solution that adapts, performs, and survives to the jobsite. This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows users to orient the three independently pivoting light heads to cast light in several d
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
media
Yes
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
6000
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2136-20
Brand
Milwaukee®
GTIN
00045242569977
UPC
045242569977
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
26.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat