213620 - M18 Rocket Tower Light/Charger

Milwaukee®

  • $512.81 (Each)
  • $512.81 (Each)
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
213620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2136-20
Description
M18 Rocket Tower Light/Charger
The Milwaukee® M18™ Rocket™ Tower Light/Charger Is Designed to Deliver A Lighting Solution That Adapts, Performs, and Survives to The Jobsite. This Light Tower Sets Up In Seconds to A Max Height Of 7’ and Collapses to Less Than 4’ For Easy Transportation and Storage. The Led Light Head Can Be Extended From 4-7’ to Light Overhead Work or Minimize Shadows When Casting Shine Downward. The Multidirectional Light Head Allows Users to Orient The Three Independently Pivoting Light Heads to Cast Light In Several D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242569977 / 00045242569977
Weight per unit
26.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.81 (Each)
Resources
Images
 
 
213620 - Video
 
213620 - Small Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
 
213620 - Large Image
Other Links
 
 
213620 - Other
 
213620 - Other
 
213620 - Other
 
213620 - Other
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
M18 ROCKET TOWER LIGHT/CHARGER
Product Type
Rocket Tower Light
extra long description
MILW 2136-20 ROCKET Tower Light
Short Description
ROCKET Tower Light
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ ROCKET™ Tower Light/Charger is designed to deliver a lighting solution that adapts, performs, and survives to the jobsite. This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows users to orient the three independently pivoting light heads to cast light in several d
Additional Information
media
Yes
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
6000
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2136-20
Brand
Milwaukee®
GTIN
00045242569977
UPC
045242569977
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
26.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 213620.
Jump To:

Similar Items

Similar items are close alternatives to 213620, though they may not be 100% alike.

00045242473137|0045242|045242473137|04524247313|47313|2135 20|213520|2135-20|M18...
  • Our Part #: 213520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2135-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($531.00) ·
213520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$531.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat