214520 - M18 Radius Compact Site Light

Milwaukee®

  • $341.43 (Each)
  • $341.43 (Each)
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
214520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2145-20
Description
M18 Radius Compact Site Light
Most Versatile Light On Site - The New M18™ Radius™ Led Compact Site Light Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM Of Trueview™ High Definition Output, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate Lens, and IP54 Ingress Protection Allows
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242473144 / 00045242473144
Weight per unit
14.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.43 (Each)
Resources
Images
 
 
214520 - Video
 
214520 - Small Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
 
214520 - Large Image
Other Links
 
 
214520 - Other
 
214520 - Other
 
214520 - Other
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
M18 RADIUS COMPACT SITE LIGHT
Product Type
Compact Site Light
extra long description
MILW 2145-20 Compact Site Light
Short Description
Compact Site Light
Long Description
Most versatile light on site - the new M18™ RADIUS™ LED compact site light is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
4400
bulb type
LED
batteries included
NO
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2145-20
GTIN
00045242473144
UPC
045242473144
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
14.54