215020 - M18 Radius Site Light/Charger + 1key

Milwaukee®

  • $684.29 (Each)
  • $684.29 (Each)
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
215020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2150-20
Description
M18 Radius Site Light/Charger + 1key
Most Versatile Light On Site - The New M18™ Radius™ Led Compact Site Light Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM Of Trueview™ High Definition Output, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate Lens, and IP54 Ingress Protection Allows
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242508686 / 00045242508686
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$684.29 (Each)
Resources
Images
 
 
215020 - Video
 
215020 - Small Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
 
215020 - Large Image
Other Links
 
 
215020 - Other
 
215020 - Other
 
215020 - Other
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
M18 RADIUS SITE LIGHT/CHARGER + 1KEY
Short Description
Radius Site Light Kit
extra long description
MILW 2150-20 Radius Site Light Kit
Product Type
Radius Site Light Kit
Long Description
Most versatile light on site - the new M18™ RADIUS™ LED compact site light is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
batteries included
NO
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
9000
bulb type
LED
media
Yes
Manufacturer Information
Manufacturers Part Number
2150-20
Brand
Milwaukee®
GTIN
00045242508686
UPC
045242508686
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
35