22126 - 3 X 1000 Red Elctrc Line 4MIL Tape 1RL

Empire

  • $59.90 (Each)
  • $59.90 (Each)

  • $479.20 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22126
Manufacturer
Empire
Manufacturer's Part Number
22-126
Description
3 X 1000 Red Elctrc Line 4MIL Tape 1RL
The Standard, Non-Detectable Underground Warning Tape Offers Tough, Basic Protection. It Is Designed For Open Trench Applications, and Is Proven In The Marketplace For Over 20 Years.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812221260 / 00015812221260
Weight per unit
4.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.90 (Each)
Carton
$479.20 (Per 8)
Resources
Images
 
 
22126 - Small Image
 
22126 - Large Image
 
22126 - Large Image
 
22126 - Large Image
Attachments
 
 
22126 - Specification Sheet
Other Links
 
 
22126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Features
SHIELDTEC® Standard Non-Detectable Tape-Electric Line
Description
3 X 1000 RED ELCTRC LINE 4MIL TAPE 1RL
Product Type
3"X1000' Non Det. Electric Line
extra long description
MILW 22-126 3"X1000' Non Det. Elect
Short Description
3"X1000' Non Det Electric Line
Long Description
The standard, non-detectable underground warning tape offers tough, basic protection. It is designed for open trench applications, and is proven in the marketplace for over 20 years.
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
22-126
GTIN
00015812221260
UPC
015812221260
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
4.68
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat