222C21XL - M12 Heated Quietshell Jacket Kit

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
222C21XL
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
222C-21XL
Description
M12 Heated Quietshell Jacket Kit
00045242522682|0045242|045242522682|04524252268|52268|222C 21XL|222C21XL|222C-21XL|M12 Heated Quietshell Jacket Kit XL Camo|Millwaukee Electric Tool 222C 21XL|Millwaukee Electric Tool 222C21XL|Millwaukee Electric Tool 222C-21XL|Milwaukee 222C 21XL|Milwaukee 222C21XL|Milwaukee 222C-21XL|Milwaukee Electric Tool 222C 21XL|Milwaukee Electric Tool 222C21XL|Milwaukee Electric Tool 222C-21XL|Milwaukee Tool 222C 21XL|Milwaukee Tool 222C21XL|Milwaukee Tool 222C-21XL|Milwaukie Electric Tool 222C 21XL|Milwaukie Elect
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242522682 / 00045242522682
Weight per unit
4.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
222C21XL - Other
 
222C21XL - Other
Images
 
 
222C21XL - Small Image
 
222C21XL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
QUIETSHELL Polyester
Material, Color, and Finish
Color
RealTree Camo
Dimensions and Weight
Size
XL
Descriptions
Product Type
M12 Heated Quietshell Jacket Kit XL Camo
Description
M12 HEATED QUIETSHELL JACKET KIT
Long Description
00045242522682|0045242|045242522682|04524252268|52268|222C 21XL|222C21XL|222C-21XL|M12 HEATED QUIETSHELL JACKET KIT XL CAMO|Millwaukee Electric Tool 222C 21XL|Millwaukee Electric Tool 222C21XL|Millwaukee Electric Tool 222C-21XL|MILWAUKEE 222C 21XL|MILWAUKEE 222C21XL|MILWAUKEE 222C-21XL|MILWAUKEE ELECTRIC TOOL 222C 21XL|MILWAUKEE ELECTRIC TOOL 222C21XL|MILWAUKEE ELECTRIC TOOL 222C-21XL|Milwaukee Tool 222C 21XL|Milwaukee Tool 222C21XL|Milwaukee Tool 222C-21XL|Milwaukie Electric Tool 222C 21XL|Milwaukie Elect
Additional Information
Lining
Brushed Tricot
Closure Type
Zipper
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
222C-21XL
sub brand
M12
GTIN
00045242522682
UPC
045242522682
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
4.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat