244620 - M12 Cordless Lith-Ion Grease Gun (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
244620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2446-20
Description
M12 Cordless Lith-Ion Grease Gun (Tool Only)
The M12™ Cordless Lithium-Ion Grease Gun Develops Higher Pressure, Offers Greater Productivity, and Gives The User More Versatility On The Jobsite Than Any Other Cordless Grease Gun In The Market. With Up to 25% More Pressure and Run-Time Than The Competition, The 2446-21XC Delivers Over 8, 000 Psi Max Operating Pressure For Heavy Duty Applications and Dispenses Up to Seven Grease Cartridges Per Battery Charge. The M12™ Cordless Lithium-Ion Grease Gun Also Features A Lightweight, Ergonomic Handle Design For
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Power Guns & Studs Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112730 - Power grease gun
UPC/GTIN
045242204731 / 04524220473148
Weight per unit
7.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
244620 - Other
Images
 
 
244620 - Small Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
12vcordlessgreasegun
extra long description
MILW 2446-20 12VCordlessGreaseGun
Features
M12™ Cordless Grease Gun
Description
M12 CORDLESS LITH-ION GREASE GUN (TOOL ONLY)
Long Description
The M12™ cordless lithium-ion grease gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12™ cordless lithium-ion grease gun also features a lightweight, ergonomic handle design for
Additional Information
Battery Voltage
12
Maximum Pressure Rating
8000
Manufacturer Information
Manufacturers Part Number
2446-20
Brand
Milwaukee®
GTIN
04524220473148
UPC
045242204731
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.38
Carton
1
Uses, Certifications, and Standards
Capacity
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat