246520 - M12 Fuel 3/8" Digital Torque Wrench + 1key

Milwaukee®

  • $860.40 (Each)
  • $860.40 (Each)

  • $2,581.20 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2465-20
Description
M12 Fuel 3/8" Digital Torque Wrench + 1key
The M12 Fuel™ 3/8 In. Digital Torque Wrench With One-Key™ Is The Industry'S First Torque Wrench With A Motor, Delivering Increased Productivity, Precise Torque Accuracy, and User Demanded Reporting Functionality. This Tool Delivers 50% Faster Installation Time, Replacing The Hand Tool or Two Tool Installation Process and Providing More Control to Reduce The Over Torquing Of Fasteners. The 3/8 In. Digital Torque Wrench Provides 10 - 100FT-LBS Of Torque Range and Accuracy Within 2% Of Full Scale For Torque C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111715 - Torque wrenches
UPC/GTIN
045242551514 / 00045242551514
Weight per unit
9.284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$860.40 (Each)
Standard Packaging
$2,581.20 (Per 3)
Resources
Images
 
 
246520 - Video
 
246520 - Small Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
 
246520 - Large Image
Other Links
 
 
246520 - Other
 
246520 - Other
 
246520 - Other
 
246520 - Other
 
246520 - Other
 
246520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
22.875
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Product Type
3/8 In. Digital Torque Wrench
extra long description
MILW 2465-20 3/8 in. Digital Torque
Long Description
The M12 FUEL™ 3/8 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 3/8 in. digital torque wrench provides 10 - 100ft-lbs of torque range and accuracy within 2% of full scale for torque c
Description
M12 FUEL 3/8" DIGITAL TORQUE WRENCH + 1KEY
Additional Information
Battery Voltage
12
Drive Size
3/8 in
Accuracy
CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2465-20
GTIN
00045242551514
UPC
045242551514
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.284
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat