247220 - M12 600 MCM Cable Cutter (Tool Only)

Milwaukee®

  • $429.43 (Each)
  • $429.43 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
247220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2472-20
Description
M12 600 MCM Cable Cutter (Tool Only)
Milwaukee® Tool Is Bringing You More Power In Less Space With The New M12™ 600 MCM Cable Cutter. Using A Break-Through Powered Ratcheting Mechanism and Superior Blade Geometry, It Cuts Through Large Cables With Ease Leaving A Clean, Installation Ready Cut. and The Compact Size and Scissor Style Jaws Empower You to Cut Cable In Crowded Panels Without Looping, Ratcheting or Long Arms, Making You More Productive Than Ever.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
045242277322 / 00045242277322
Weight per unit
6.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$429.43 (Each)
Resources
Other Links
 
 
247220 - Other
 
247220 - Other
 
247220 - Other
Brochures
 
 
247220 - Brochure
Images
 
 
247220 - Large Image
 
247220 - Large Image
 
247220 - Large Image
 
247220 - Large Image
 
247220 - Large Image
 
247220 - Large Image
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
M12 600 MCM CABLE CUTTER (TOOL ONLY)
Product Type
M12 Cable Cutter - Bare Tool
Features
M12 600 MCM Cable Cutter
extra long description
MILW 2472-20 M12 Cable Cutter - Bar
Short Description
M12 cbl cttr Bare Tool
Long Description
Milwaukee® Tool is bringing you more power in less space with the new M12™ 600 MCM cable cutter. Using a break-through powered ratcheting mechanism and superior blade geometry, it cuts through large cables with ease leaving a clean, installation ready cut. And the compact size and scissor style jaws empower you to cut cable in crowded panels without looping, ratcheting or long arms, making you more productive than ever.
Additional Information
idea granular category code
2341
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2472-20
GTIN
00045242277322
UPC
045242277322
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
6.92