252721 - M12 Fuel Hatchet 6 Pruning Saw Kit

Milwaukee®

  • $314.86 (Each)
  • $314.86 (Each)

  • $1,259.44 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252721
Manufacturer
Milwaukee®
Manufacturer's Part Number
2527-21
Description
M12 Fuel Hatchet 6 Pruning Saw Kit
The Milwaukee® M12 Fuel™ Hatchet™ 6" Pruning Saw Kit Delivers Unmatched Control & Access, Has The Power to Cut 3" Hardwoods, and Delivers Up to 120 Cuts Per Charge. This Electric Pruning Saw Is Designed to Meet The Ergonomic, Performance, and Durability Needs Of Landscape Maintenance Professionals. Weighing Less Than 5 LBS and Featuring A Compact Design, The Cordless Pruning Saw Provides Increased Control and Maneuverability In Tight Access Areas. The Powerstate™ Brushless Motor Delivers The Power to Compl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112746 - Chain saw
UPC/GTIN
045242563807 / 00045242563807
Weight per unit
7.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.86 (Each)
Standard Packaging
$1,259.44 (Per 4)
Resources
Other Links
 
 
252721 - Other
 
252721 - Other
 
252721 - Other
 
252721 - Other
 
252721 - Other
 
252721 - Other
 
252721 - Other
 
252721 - Other
Images
 
 
252721 - Video
 
252721 - Small Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
 
252721 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Descriptions
Description
M12 FUEL HATCHET 6 PRUNING SAW KIT
Short Description
M12 FUEL HATCHET Pruning sw Kt
Product Type
M12 Fuel™ Hatchet™ Pruning Saw Kit
extra long description
MILW 2527-21 M12 FUEL™ HATCHET™ Pru
Long Description
The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw Kit delivers unmatched control & access, has the power to cut 3" hardwoods, and delivers up to 120 cuts per charge. This electric pruning saw is designed to meet the ergonomic, performance, and durability needs of landscape maintenance professionals. Weighing less than 5 lbs and featuring a compact design, the cordless pruning saw provides increased control and maneuverability in tight access areas. The POWERSTATE™ Brushless Motor delivers the power to compl
Features
Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M12™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of g
Additional Information
media
Yes
Handle Length
10
Battery Voltage
12
Battery Type
Lithium-Ion
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2527-21
GTIN
00045242563807
UPC
045242563807
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
4.85
Weight per each
7.166
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat