259220 - M12 Wireless Jobsite Speaker

Milwaukee®

  • $104.30 (Each)
  • $104.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2592-20
Description
M12 Wireless Jobsite Speaker
Louder. Tougher. Smaller. Big Speaker Sound With The Durability You Expect From Milwaukee, The M12 Wireless Jobsite Speaker Uses Bluetooth® to Pair With Portable Electronic Devices and Stream Music From Up to 30 FT Away. Amplified By A Premium Speaker With Integrated Bass Port For Loud, Clear Sound At All Volumes, The Rugged Construction Is Tested to Withstand Drops, Water and Debris. A 2.1 Amp Usb Charger For Phones, Media Players and Tablets Plus An Integrated Hanging Loop Maximize Versatility. Powered B
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
045242348374 / 00045242348374
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.30 (Each)
Resources
Images
 
 
259220 - Large Image
 
259220 - Large Image
 
259220 - Large Image
 
259220 - Small Image
 
259220 - Large Image
 
259220 - Large Image
Other Links
 
 
259220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 WIRELESS JOBSITE SPEAKER
extra long description
MILW 2592-20 Wireless Jobsite Speak
Short Description
Wireless Jobsite Speaker
Product Type
Wireless Jobsite Speaker
Features
M12™ Wireless Jobsite Speaker
Long Description
Louder. tougher. Smaller. Big speaker sound with the durability you expect from Milwaukee, the M12 wireless jobsite speaker uses Bluetooth® to pair with portable electronic devices and stream music from up to 30 ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered b
Additional Information
Battery Voltage
12
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2592-20
GTIN
00045242348374
UPC
045242348374
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
1.08
Weight per each
1.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat