260722 - M18 1/2" Compact Hammer Drill/Driver Kit

Milwaukee®

  • $342.86 (Each)
  • $342.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
260722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2607-22Y
Description
M18 1/2" Compact Hammer Drill/Driver Kit
The Most Compact Hammer Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242313488 / 00045242313488
Weight per unit
9.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.86 (Each)
Resources
Images
 
 
260722 - Small Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
Other Links
 
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
3.5
Length
7.75
Descriptions
Description
M18 1/2" COMPACT HAMMER DRILL/DRIVER KIT
extra long description
MILW 2607-22 M18 Cmpct 1/2 Hammer D
Product Type
M18 CMPCT 1/2 Hammer Drill DRVR Kit
Long Description
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Features
M18™ Compact 1/2 in. Hammer Drill/Driver Kit w/ XC Batteries
Additional Information
charge time
1
Battery Voltage
18
Number of Speeds
2
Impacts per Minute
28800
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2607-22Y
GTIN
00045242313488
UPC
045242313488
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.24
Carton
1
You must have an account to view stock levels

* All prices subject to change.