262121 - M18 Sawzall Reciprocating Saw Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2621-21
Description
M18 Sawzall Reciprocating Saw Kit
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242333905 / 00045242333905
Weight per unit
17.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
262121 - Small Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
Other Links
 
 
262121 - Other
 
262121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal and plastic
Dimensions and Weight
Height
6.125
Descriptions
Product Type
Reciprocating Saw and Battery
Features
M18 SAWZALL® Reciprocating Saw - 1 Battery Kit
extra long description
MILW 2621-21 Reciprocating Saw and
Description
M18 SAWZALL RECIPROCATING SAW KIT
Long Description
The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2621-21
GTIN
00045242333905
UPC
045242333905
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
17.47
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 262121.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 262121.

The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. T...
  • Our Part #: 262120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2621-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($652.84) ·
262120 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.21

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 262121, though they may not be 100% alike.

The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. T...
  • Our Part #: 262120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2621-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($652.84) ·
262120 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat