262520 - M18 Hackzall Recip Saw (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2625-20
Description
M18 Hackzall Recip Saw (Tool Only)
The Hackzall® M18™ Cordless Lithium-Ion One- Handed Reciprocating Saw (2625-20) Features A Patent Pending Dual Gear Anti-Vibration System For Unmatched Comfort and Control As Well As Light Weight Design For Superior Control and Versatility. The Powerful Motor Delivers 0-3, 000 Strokes Per Minute and A 3/4 In. Stroke Length Allows For Fast Cutting Through A Wide Range Of Material Such As Wood, Metal and PVC. The Dual Gear Anti-Vibration System Increases Control and Accuracy. The 2625-20 Also Features A Quik-
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242200436 / 00045242200436
Weight per unit
4.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
262520 - Other
 
262520 - Other
Images
 
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Small Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
 
262520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
plastic, metal
Dimensions and Weight
Height
13
Length
13
Width
3.25
Descriptions
Description
M18 HACKZALL RECIP SAW (TOOL ONLY)
Product Type
18V Cordless One-Handed Recip Saw
extra long description
MILW 2625-20 18v Cordless One-Hande
Long Description
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-
Features
M18™ HACKZALL® Reciprocating Saw
Additional Information
Stroke Length
0.75
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2625-20
Brand
Milwaukee®
GTIN
00045242200436
UPC
045242200436
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
4.405
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat