262521 - M18 Hackzall Recip Saw Kit

Milwaukee®

  • $289.50 (Each)
  • $289.50 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262521
Manufacturer
Milwaukee®
Manufacturer's Part Number
2625-21
Description
M18 Hackzall Recip Saw Kit
The Hackzall® M18™ Cordless Lithium-Ion One- Handed Reciprocating Saw (2625-20) Features A Patent Pending Dual Gear Anti-Vibration System For Unmatched Comfort and Control As Well As Light Weight Design For Superior Control and Versatility. The Powerful Motor Delivers 0-3, 000 Strokes Per Minute and A 3/4 In. Stroke Length Allows For Fast Cutting Through A Wide Range Of Material Such As Wood, Metal and PVC. The Dual Gear Anti-Vibration System Increases Control and Accuracy. The 2625-21 Also Features A Quik-
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242200580 / 00045242200580
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.50 (Each)
Resources
Images
 
 
262521 - Small Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
 
262521 - Large Image
Attachments
 
 
262521 - Specification Sheet
Other Links
 
 
262521 - Other
 
262521 - Other
 
262521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
plastic, metal
Dimensions and Weight
Height
13.0
Length
13.0
Width
3.5
Descriptions
Description
M18 HACKZALL RECIP SAW KIT
Features
M18 HACKZALL® Reciprocating Saw Kit
Long Description
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-21 also features a QUIK-
Special Features
One-handed design provides superior control and versatility over a standard reciprocating saw; Compact size allows for cutting in tight spaces, and light weight makes overhead work easier; QUIK-LOK 1/2 IN universal tang blade clamp offers fast, easy tool free blade changes; Built-In LED light illuminates the work surface while cutting; Compatible with M18 XC high capacity RED LITHIUM batteries and M18 compact RED LITHIUM batteries; Features dual gear anti-vibration system for unmatched comfort and control;
Product Type
Hackzall® M18™ Cordless Recip Saw
extra long description
MILW 2625-21 HACKZALL® M18™ Cordles
Additional Information
Stroke Length
0.75
charge time
1.0
Battery Voltage
18
idea granular category code
2380
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2625-21
Brand
Milwaukee®
GTIN
00045242200580
UPC
045242200580
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Cordless One-Handed Reciprocating Saw Kit
Availability
Status
Inactive
Packaging
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
For Used With HACKZALL And SAWZALL Style Blades
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 262521.
Jump To:

Similar Items

Similar items are close alternatives to 262521, though they may not be 100% alike.

The Hackzall® M18™ Cordless Lithium-Ion One- Handed Reciprocating Saw (2625-20) ...
  • Our Part #: 262520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2625-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
262520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lower Cost Alternatives

These alternatives to 262521 are priced for value and offer basic funtionality.

The Hackzall® M18™ Cordless Lithium-Ion One- Handed Reciprocating Saw (2625-20) ...
  • Our Part #: 262520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2625-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
262520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat