267820 - M18 Force Logic 6T Crimper - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
267820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2678-20
Description
M18 Force Logic 6T Crimper - Tool Only
The M18™ Force Logic™ 6T Crimpers Are The Most Reliable Way to Crimp. Moving The Grip to The Center Of Tool Delivers Ultimate Control In Class 3 Gloves, Improving Alignment and Accuracy. M18™ Force Logic™ 6T Crimpers, Feature The Industry’S First Adaptive Pressure Control System, PFM™. PFM™ Actively Measures Pressure and Automatically Modifies All Performance Levels Of The System Allowing The High Speed Hydraulic Pump to Power Through The Beginning Of A Cycle and Land At Precisely The Right Pressure to Com
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242510429 / 00045242510429
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
267820 - Small Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
 
267820 - Large Image
Other Links
 
 
267820 - Other
Dimensions and Weight
Width
3.0
Length
14.0
Height
4.5
Descriptions
extra long description
MILW 2678-20 Utility Crimper
Long Description
The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to com
Product Type
Utility Crimper
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FORCE LOGIC 6T CRIMPER - TOOL ONLY
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2678-20
GTIN
00045242510429
UPC
045242510429
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.29
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.