2679600C - M18 Force Logic 600 MCM Crimper Kit W/#8

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2679600C
Manufacturer
Milwaukee®
Manufacturer's Part Number
2679-600C
Description
M18 Force Logic 600 MCM Crimper Kit W/#8
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U-Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
045242551842 / 00045242551842
Weight per unit
25.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2679600C - Other
Images
 
 
2679600C - Small Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
 
2679600C - Large Image
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
Reinforced Nylon
Descriptions
Product Type
600 MCM Crimper Kit Cu
Features
M18 Force Logic 600 MCM Crimper Kit with #8 to 600 MCM Cu Dies
Description
M18 FORCE LOGIC 600 MCM CRIMPER KIT W/#8
extra long description
MILW 2679-600C 600 MCM Crimper Kit
Long Description
The M18™ FORCE LOGIC™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U-style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of
Additional Information
crimping capacity
600 MCM
Manufacturer Information
Manufacturers Part Number
2679-600C
Brand
Milwaukee®
GTIN
00045242551842
UPC
045242551842
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
25.84
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat