268022 - M18 Cordless Lith-Ion 4-1/2" Cut-Off/Grinder Kit

Milwaukee®

  • $556.77 (Each)
  • $556.77 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268022
Manufacturer
Milwaukee®
Manufacturer's Part Number
2680-22
Description
M18 Cordless Lith-Ion 4-1/2" Cut-Off/Grinder Kit
The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durability and Ease-Of-Use to The Industrial User. Built With A Milwaukee® 4-Pole Motor, The 2680-22 Delivers Maximum Power When Cutting or Grinding. The 2680-22 Is The Only Cordless Cut-Off / Grinder In The Market to Provide The User-Preferred Paddle Switch For Comfort and Ease-Of Use When Operating In Various Positions. L-Shape Intake Vents Protect The Cut-Off / Grinder By Keeping Harmful Debris From Entering The Tool and Damaging
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112704 - Power grinders
UPC/GTIN
045242158812 / 00045242158812
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$556.77 (Each)
Resources
Images
 
 
268022 - Large Image
 
268022 - Small Image
 
268022 - Large Image
 
268022 - Large Image
 
268022 - Large Image
Attachments
 
 
268022 - Specification Sheet
Other Links
 
 
268022 - Other
 
268022 - Other
 
268022 - Other
 
268022 - Other
 
268022 - Other
Brochures
 
 
268022 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
plastic, metal
Dimensions and Weight
Length
10.0
Descriptions
Product Type
M18 4-1/2 Cut-Off/Grinder Kit
extra long description
MILW 2680-22 M18 4-1/2 CUT-OFF/GRIN
Short Description
M18 4-1/2 CUT-OFF/GRINDER Kt
Features
M18 Cordless Lithium-Ion 4-1/2 in. Cut-Off / Grinder
Long Description
The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-22 delivers maximum power when cutting or grinding. The 2680-22 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging
Description
M18 CORDLESS LITH-ION 4-1/2" CUT-OFF/GRINDER KIT
Additional Information
Battery Voltage
18
arbor size
7/8 in
Handle Type
Side
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2680-22
GTIN
00045242158812
UPC
045242158812
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 268022.
Jump To:

Similar Items

Similar items are close alternatives to 268022, though they may not be 100% alike.

The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durabi...
  • Our Part #: 268020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2680-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
268020 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 268022 are priced for value and offer basic funtionality.

The M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder Provides Speed, Durabi...
  • Our Part #: 268020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2680-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
268020 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat