269122 - M18 Cordless Lith-Ion 2-Tool Combo Kit

Milwaukee®

  • $199.00 (Each)
  • $199.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269122
Manufacturer
Milwaukee®
Manufacturer's Part Number
2691-22
Description
M18 Cordless Lith-Ion 2-Tool Combo Kit
The 2691 - 22 M18™ Cordless Lithium-Ion 2-Tool Combo Kit Includes The Compact Driver (2601-20) and The 1/4 In. Hex Impact Driver (2650-20). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Red Lithium™, The M18 Cordless Lithium-Ion System Delivers More Torque, More Power, and Longer Run-Time Than The Competition.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242159338 / 00045242159338
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.00 (Each)
Resources
Images
 
 
269122 - Large Image
 
269122 - Small Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
 
269122 - Large Image
Other Links
 
 
269122 - Other
 
269122 - Other
Attachments
 
 
269122 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Length
7.75
Descriptions
Description
M18 CORDLESS LITH-ION 2-TOOL COMBO KIT
Product Type
18V Compact Drill and Impact Driver
extra long description
MILW 2691-22 18V Compact Drill and
Short Description
18V CompactDRill and ImpctDRvr
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
Additional Information
idea granular category code
2492
charge time
1
Drive Size
1/4 IN Hex
Impacts per Minute
1400
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2691-22
Brand
Milwaukee®
GTIN
00045242159338
UPC
045242159338
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
10
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat