272721HDP - M18 Fuel Chainsaw Kit W/Blower

Milwaukee®

  • $627.15 (Each)
  • $627.15 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272721HDP
Manufacturer
Milwaukee®
Manufacturer's Part Number
2727-21HDP
Description
M18 Fuel Chainsaw Kit W/Blower
The Milwaukee M18 Fuel™ 16 In. Chainsaw Delivers The Power to Cut Hardwoods, Cuts Faster Than Gas, and Delivers Up to 150 Cuts Per Charge. The Unit Is Designed to Meet The Performance, Durability and Ergonomic Needs Of Professional Landscape Maintenance, Power Utility, and The Installed M18 User. The Powerstate™ Brushless Motor Maintains Speed Under Heavy Loads Without Bogging Down to Outperform Small Gas Engines and Higher Voltage Systems. Redlink Plus™ Intelligence Ensures Maximum Performance and Protect
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112746 - Chain saw
UPC/GTIN
045242536047 / 00045242536047
Weight per unit
27.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.15 (Each)
Resources
Images
 
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Small Image
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Large Image
 
272721HDP - Large Image
Other Links
 
 
272721HDP - Other
 
272721HDP - Other
 
272721HDP - Other
 
272721HDP - Other
 
272721HDP - Other
 
272721HDP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Handle Material
Rubber
Descriptions
Features
M18 FUEL 16 in. Chainsaw Kit with Blower
extra long description
MILW 2727-21HDP Chainsaw Kit w/Blow
Product Type
Chainsaw Kit W/Blower
Description
M18 FUEL CHAINSAW KIT W/BLOWER
Long Description
The Milwaukee M18 FUEL™ 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK Plus™ intelligence ensures maximum performance and protect
Additional Information
Battery Voltage
18
Handle Length
6.5
Battery Type
M18
Manufacturer Information
Manufacturers Part Number
2727-21HDP
Brand
Milwaukee®
GTIN
00045242536047
UPC
045242536047
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
13.9
Weight per each
27.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat