276720 - M18 Fuel 1/2" HT Imp Wrench W/Friction Ring

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2767-20
Description
M18 Fuel 1/2" HT Imp Wrench W/Friction Ring
The 2767 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Friction Ring Eliminates The Need to Use A Pneumatic Tool For Those Stubborn and Rusted Bolts By Delivering 1, 000FT-LBS Of Fastening Torque and 1400FT-LBS Of Nut-Busting Torque. With 2X Faster Removal Speed, Users Will Be Able to Get The Job Done Faster and Be More Productive Throughout Their Day. By Providing The Industry’S Most Compact Cordless High Torque Impact Wrench At 8.39 In. In Length, This Tool Allows For More Access In Tight Spaces. 4-Mod
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242502233 / 00045242502233
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
276720 - Video
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Small Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
 
276720 - Large Image
Other Links
 
 
276720 - Other
 
276720 - Other
 
276720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Material
Steel, Glass Filled Nylon, Rubber
Dimensions and Weight
Length
10.75
Descriptions
Product Type
M18 Fuel Pin Detent
Description
M18 FUEL 1/2" HT IMP WRENCH W/FRICTION RING
extra long description
MILW 2767-20 M18 Fuel Pin Detent
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mod
Additional Information
Impacts per Minute
2100
Battery Voltage
18
media
Yes
Manufacturer Information
Manufacturers Part Number
2767-20
Brand
Milwaukee®
GTIN
00045242502233
UPC
045242502233
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
6.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat