277922 - M18 Force Logic 750 MCM Crimper Kit

Milwaukee®

  • $4699.99 (Each)
  • $4,699.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277922
Manufacturer
Milwaukee®
Manufacturer's Part Number
2779-22
Description
M18 Force Logic 750 MCM Crimper Kit
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. Additionally, Every Exact™ 12T U-Style Die Features Vivid Indust
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
045242473786 / 00045242473786
Weight per unit
26.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,699.99 (Each)
Resources
Images
 
 
277922 - Video
 
277922 - Small Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
 
277922 - Large Image
Other Links
 
 
277922 - Other
 
277922 - Other
 
277922 - Other
 
277922 - Other
 
277922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11
Length
16
Width
3.5
Descriptions
Description
M18 FORCE LOGIC 750 MCM CRIMPER KIT
Long Description
The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. Additionally, every EXACT™ 12T u-style die features vivid indust
Product Type
MCM Crimper
extra long description
MILW 2779-22 MCM Crimper
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
media
Yes
Manufacturer Information
Manufacturers Part Number
2779-22
Brand
Milwaukee®
GTIN
00045242473786
UPC
045242473786
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
26.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat