278322 - M18 Fuel 4-1/2"/5" Braking Grinder Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2783-22
Description
M18 Fuel 4-1/2"/5" Braking Grinder Kit
The World'S First Cordless Braking Grinder Stops Accessories In Under 2 Seconds, Delivers The Power Of A Corded Grinder, and Has Up to 10X Longer Tool Life. The M18 Fuel™ 4-1/2 In. / 5 In. Grinder Supplies Maximum Sustained Power to Complete The Toughest Grinding, Surface Preparation and Cutting Applications. The Powerstate™ Brushless Motor Provides Up to 10X Longer Motor Life and Lower Cost Of Ownership. The M18™ Redlithium™ XC5.0 Battery Pack Delivers Up to 4X More Run Time and 20% More Power. The Grinde
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112704 - Power grinders
UPC/GTIN
045242352159 / 00045242352159
Weight per unit
16.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
278322 - Other
 
278322 - Other
 
278322 - Other
Images
 
 
278322 - Large Image
 
278322 - Large Image
 
278322 - Large Image
 
278322 - Large Image
 
278322 - Large Image
 
278322 - Large Image
 
278322 - Large Image
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
M18 FUEL 4-1/2"/5" BRAKING GRINDER KIT
Product Type
4-1/2 In. / 5 In. Braking Grinder
extra long description
MILW 2783-22 4-1/2 In. / 5 In. Brak
Short Description
4-1/2in/ 5inBraking Grinder
Long Description
The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinde
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2783-22
GTIN
00045242352159
UPC
045242352159
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
16.28