279220 - M18 Jobsite Radio/Charger

Milwaukee®

  • $284.14 (Each)
  • $284.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
279220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2792-20
Description
M18 Jobsite Radio/Charger
The Milwaukee® M18™ Jobsite Radio/Charger Is The First Charging Radio to Bring The Power Of Bluetooth® to The Jobsite, While Delivering The Industry'S Best Reception and Sound. The Most Advanced Radio Of Its Kind, The M18™ Jobsite Radio/Charger Features A Bluetooth® Receiver So You Can Stream Rich, Full Sound Wirelessly From Over 100 FT. Away. Its Unique Battery Charger Allows You to Charge Any M18™ Battery Without Sacrificing Reception or Sound Quality. For Added Versatility, A High-Power Usb Port Allows
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
52161511 - Radios
UPC/GTIN
045242317837 / 00045242317837
Weight per unit
20.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.14 (Each)
Resources
Other Links
 
 
279220 - Other
 
279220 - Other
Images
 
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Small Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 JOBSITE RADIO/CHARGER
extra long description
MILW 2792-20 M18 Jobsite Radio/Char
Product Type
M18 Jobsite Radio/Charger
Features
M18™ Jobsite Radio/Charger
Long Description
The Milwaukee® M18™ jobsite radio/charger is the first charging radio to bring the power of Bluetooth® to the jobsite, while delivering the industry's best reception and sound. The most advanced radio of its kind, the M18™ jobsite radio/charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 Ft. away. Its unique battery charger allows you to charge any M18™ battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows
Additional Information
Battery Voltage
18
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2792-20
Brand
Milwaukee®
GTIN
00045242317837
UPC
045242317837
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
21.65
Weight per each
20.705
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat