282620T - M18 Fuel 14" Top Handle Chainsaw (Tool-Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282620T
Manufacturer
Milwaukee®
Manufacturer's Part Number
2826-20T
Description
M18 Fuel 14" Top Handle Chainsaw (Tool-Only)
The Milwaukee® M18 Fuel™ 14" Top Handle Chainsaw Cuts Faster Than 35CC Gas, Delivers The Power to Cut Hardwoods, and Eliminates The Headaches Associated With Gas Engines. The Saw Is Designed to Meet The Performance, Durability, and Ergonomic Needs Of The Professional Arborist, Power Utility Linemen, and Landscape Maintenance Professional. M18 Fuel™ Technology Allows The Saw to Reach Full Throttle In Under 1 Second Providing Ultimate Control and Cut Faster Than 35CC Gas For Increased Application Speed. The
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112038 - Garden chainsaw
UPC/GTIN
045242616619 / 00045242616619
Weight per unit
10.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
282620T - Other
 
282620T - Other
 
282620T - Other
Images
 
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Small Image
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Large Image
 
282620T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Handle Material
Plastic
Descriptions
Product Type
14" Top Handle Chainsaw
extra long description
MILW 2826-20T 14" Top Handle Chains
Description
M18 FUEL 14" TOP HANDLE CHAINSAW (TOOL-ONLY)
Features
M18 FUEL™ 14" Top Handle Chainsaw
Long Description
The Milwaukee® M18 FUEL™ 14" Top Handle Chainsaw cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL™ technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The
Additional Information
Battery Voltage
18
Handle Length
5
Battery Type
Lithium Ion
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2826-20T
GTIN
00045242616619
UPC
045242616619
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
8.2
Weight per each
10.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat